Westward
Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat
Mfr # 2FDC5
Zoro # G1114163
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1 5/8 in
- Throat Depth 1 1/4 in
- Overall Length 4-1/2"
- Size 1-5/8"
- Material Steel
Explore More Products
- WESTWARD Locking C-Clamp, 12", 3-37/64" Cap. 45W340
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat 2FDC9
- WESTWARD Locking C-Clamp, 7", 2" Cap., 1-1/8" Throat 2FDC7
- WESTWARD Locking Clamp Set, 5 Pc. 2FDD4
- WESTWARD Locking Chain Clamp, 9", 3-3/8" Cap. 2FDC3
- WESTWARD Locking C-Clamp, 6", 2" Cap., 1-1/8" Throat 2FDC6
- BESSEY Sliding Arm Locking Clamp, 8", 4" Cap. SG4
- IRWIN BAR CLAMP 18""XPQUICKGRP 1964713
- IRWIN Vise-Grip 11" Locking C-Clamp W/ Swivel Pads, 11SP, Easy Release, 3-3/8" Jaw Opening, Alloy Steel 11SP
- KREG Kreg KHC3 Project Clamp, 3 in D Throat, Metal KHC3
- K-TOOL INTERNATIONAL Locking Welding Clamp, 9", 2-3/4" Cap. KTI-58809
- Westward Locking Clamps