Tsubaki

Roller Link, A-2 Attachment


$15.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type A-2 Conveyor
  • Industry Chain Size C2040
  • Chain Link Material 600 Stainless Steel
  • Industry Chain Pitch 1 in
  • Number of Strands Single
See all product information