Raco
Electrical Box Cover, Square, 2 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 4-1/8 in W, 4-1/8 in L
Mfr # 752
Zoro # G1115371
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square
- Cover Type Blank
- Number of Gangs 2
- Material Galvanized Zinc
- Depth 1/8 in
Explore More Products
- RACO Flat Blank Cover 4 In Sq 6151377
- RACO Electrical Box Cover, 6-Gang, Flat 848
- RACO Electrical Box Cover, Octagon, Blank 722
- RACO Universal Cvr, Round, Insrts 4", Sq Exp 811U
- RACO Electrical Box Cover, Raised, 4-1/4 in. 863
- RACO COVER SQ RAISED 3/4""1DV 8773
- RACO Electrical Box Cover 702FD
- RACO Box Cover, Handy, Gfci 862
- RACO Gang Box Cover, 8 Gang, Raised 3/4 827
- HAMMOND MFG. N3 Screw Cover, 12X12X6, Gray C3SC12126GY
- CANTEX Cover 2Gang Combo Tgl/Sw 5133337B
- Raco Electrical Box Covers