Parlec
Collet Chuck, CAT50, ER16, Proj 6.000 In
Mfr # C50-16ERF600
Zoro # G1116927
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Collet Series ER16
- Projection 6 in
- Nose Dia. 1.1100 in
- Material High Speed Steel
Explore More Products
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH EROS20NW
- PARLEC Tap Adapter, 3/8in 7716-037
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In C40-18DC2
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In C40-16ERF400
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In C40-25ERF400
- PARLEC Collet Chuck, BT30, ER16, Proj 2.360 In B30-16ERF236
- PARLEC Collet Chuck, BT40, ER16, Proj 2.500 In B40-16ERF250
- PARLEC Collet Chuck, CAT50, ER25, Proj 10.000 In C50-25ERF1000
- TECHNIKS Collet Hold Extension, ER8,124mm 04889
- GS TOOLING ER16 10.0mm (0.3937) AA Ultra Precision Collet 336759
- GS TOOLING BT30 300 ER32 Collet Chuck 532170
- Parlec Collet Chucks