Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
Youth High Chair, Dark Green (Discontinued)
Mfr # FG780608DGRN
Zoro # G1118214
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Width (In.) 23 1/2 in
- Depth (In.) 23 1/2 in
- Height (In.) 29.75 in