Shop Alternate Products
This Product is Discontinued
Dewalt
14" x 7/64" x 1" stainless steel cutting wheel (Discontinued)
Mfr # DW8016
Zoro # G1118415
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 30
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1