Shop Alternate Products
This Product is Discontinued
Morse
Band Saw Blade, 7 ft. 9 in L, 3/4" W, 18 TPI, 0.032" Thick, Carbon Steel, Hard Back Series (Discontinued)
Mfr # ZHBFR18 -7'9
Zoro # G1118695
This Product is Discontinued
Key Features
- Primary Saw Application General Purpose
- Length 7 ft. 9 in
- Width 3/4"
- Teeth per Inch 18
- Thickness 0.032"