Shop Alternate Products
This Product is Discontinued
Zoro Select
Spring Pin, Slot, 3/32x1/4 L, Pk500 (Discontinued)
Mfr # SLTP0940250BK
Zoro # G1118774
This Product is Discontinued
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Outside Dia. 3/32 in