Shop Alternate Products
This Product is Discontinued
B & A
Masonry Drill Bit 1-1/4" x 36"L, Round (Discontinued)
Mfr # SM-514
Zoro # G1118975
This Product is Discontinued
Key Features
- Shank Shape Round
- Drill Bit Size 1 1/4 in
- Shank Size 1/2 in
- Drilling Length 4 1/2 in
- Overall Length 36 in