Shop Alternate Products
This Product is Discontinued
Power First
Nipple, Rigid Conduit, 1 1/4In, 2In Length (Discontinued)
Mfr # 1UHA4
Zoro # G1119867
This Product is Discontinued
Key Features
- For Conduit Type Rigid
- Conduit Fitting Type Nipple
- Conduit Fitting Material Galvanized Steel
- Overall Length 2 in
- For Use With RMC