Rule
Pump, 3/4 MNPT Tapered, 4.8A
Mfr # 405FC
Zoro # G1120147
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Head 12 ft
- Amps 6 A
- Shaft Material Stainless Steel
- Application Used as a Water Circulation Pump in Livewell/Baitwell Tanks
- Operation Nonautomatic
Explore More Products
- RULE Bilge Pump, Automatic Operation, 12V, 3.4A 20SA
- RULE Bilge Pump, Automatic Operation, 12V, 3.7A 27SA
- RULE In-Line 3 Inch Bilge Blower - 24V 140-24V
- RULE 401FC Tournament Series Livewell Pump 12V 401FC
- RULE Pump, Bilge, 12 Vdc 14 A
- RULE Pump, Marine Sump A53D
- RULE 1100 Replacement Motor F/ Tournament Series Livewell Pump RU81818
- RULE Rule 403C "C" Series Tournament Livewell Pump, Angled Inlet - 800 GPH 403C
- RULE Rule IL500P Slimline Series Submersible Pump - 500 GPH, 12V IL500P
- ALBIN PUMP MARINE Automatic Bilge Pump 500 GPH - 12V 01-04-015
- VALTERRA Valterra T1020-1VP Waste Valve Cap - 3" with Capped 3/4" GHT, Black, Carded T1020-1VP
- Rule Marine Pumps & Plumbing