- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Exam Gloves, Nitrile, Powder Free, Black, L, 100 PK
Shop Alternate Products
This Product is Discontinued
Ansell
Exam Gloves, Nitrile, Powder Free, Black, L, 100 PK (Discontinued)
Mfr # MK-296-L
Zoro # G1120865
This Product is Discontinued
Key Features
- Glove Size L
- Disposable Glove Material Nitrile
- Palm Thickness 4.7 mil
- Color Black
- Powdered/Powder Free Powder Free
Customers Also Purchased
- Brand Ansell
-
MFR #
MK-296-L
-
Zoro #
G1120865
- UPC # 769799296079
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | L |
Glove Length | 9.6" |
Size | L |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Details
Item | Exam Gloves |
Disposable Glove Material | Nitrile |
Palm Thickness | 4.7 mil |
Color | Black |
Powdered/Powder Free | Powder Free |
Latex Content | Latex Free |
Ambidextrous/Hand-Specific | Ambidextrous |
Standards | ASTM D 6319 |
Lining | Unlined |
Glove Texture Location | Palm and Fingers |
Disposable Glove Grade | Exam, Medical |
Aloe Inner Surface | No |
Disposable Glove Palm Thickness | 4.00 to 4.99 mil |
Metal Detectable | No |
Resists | Day to Day Hazards |
Sterile/Non-Sterile | Non-Sterile |
Color Family | Black |
Cuff | Beaded |
Application | Automotive, Automotive Aftermarket, Life Sciences, Machinery and Equipment, Healthcare |
Cuff Thickness | 3.10 mil |
Finger Thickness | 5.50 mil |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Glove Texture | Grain |
Glove Materials | Nitrile |
Disposable Glove Features | Tested for Fentanyl Protection |
Double Gloving Method | Outer |
Latex-Free | Yes |
Medical Glove Type | Exam |
Silicone-Free | No |
Nominal Palm Thickness | 5 mil |
Brand and Series | Ansell Microflex MK-296 |
Acceptable Quality Level (AQL) | 1.5 |
Disposable Glove Type | General Purpose, Medical-Grade |
Series | MK-296 |
Texture Location | Full |
Texture | Grain |
Tested for Chemotherapy Drugs | No |
Anti-Static | Yes |
Glove Treatments | Powder-Free |
Tested for Fentanyl Protection | Yes |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Black, Cuff Thickness 3.1 mil, Disposable Glove Type General Purpose, Medical-Grade, Double Gloving Method Outer, Finger Thickness 5.5 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free