Dayton
Solid State Relay, 90 to 280VAC, 40A
Mfr # 1EGJ8
Zoro # G1121276
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 40 A
- Heat Sink Not Included
- Switch Type SCR
Explore More Products
- DAYTON Solid State Relay, 3 to 32VDC, 40A 1EJK6
- DAYTON Solid State Relay, 90 to 280VAC, 25A 1EJK9
- DAYTON Solid State Relay, 90 to 280VAC, 25A 1EGJ4
- DAYTON Solid State Relay, 90 to 280VAC, 25A 1EJK3
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A 1EGU1
- DAYTON Solid State Relay, 90 to 280VAC, 40A 1EGL7
- DAYTON Solid State Relay, 90 to 280VAC, 50A 1EGN1
- DAYTON Solid State Relay, 90 to 280VAC, 10A 1EJK7
- DAYTON Solid State Relay, 3 to 32VDC, 25A 1EGJ5
- OMRON Solid State Relay, Phototriac Switch G3NA-240B-UTU DC5-24
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A SSM1A16F7
- Dayton Electrical Relays