Shop Alternate Products
This Product is Discontinued
Reese
Hitch Ball, Zinc Plated, GVWR 6000 Lb (Discontinued)
Mfr # 74009
Zoro # G1122152
This Product is Discontinued
Key Features
- Ball Dia. (In.) 2 in
- Shank Dia. (In.) 1 in
- Shank Length (In.) 2 in
- Capacity GVWR (Lb.) 6,000
- Standards VESC reg V5