Westward
Inflator Gauge, 20 to 90 psi
Mfr # 2HKX1
Zoro # G1122247
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Not Applicable
- Material Brass, Rubber, Steel
- Application Inflating and Checking Pressure
- Hose Length 12 in
- Features 2 psi Increments, Angled and 30 Degree Reverse Chuck, In-Line Gauge
Explore More Products
- WESTWARD Inflator Gauge, 5 to 120 psi 2FDL1
- WESTWARD Air Chuck, Direct Line Ball Foot, 150 PSI 2HKY1
- WESTWARD Pencil Tire Press Gauge, 20 to 120 psi 2HKW8
- WESTWARD Clip-on Ball Foot Air Chuck 2HKX6
- WESTWARD Dual Foot Tire Press Gauge, 0 to 160 psi 2HKX2
- WESTWARD Clip-on Ball Foot Air Chuck, 0 to 150 psi 2HKY3
- MILTON Inflator Gauge, Analog, Large Bore Chuck S-578A
- HALTEC Dial Inflator Gauge, 3 ft. I-530-3
- PROFORM 67395 Tire Pressure Gauge PR319905
- FORNEY INDUSTIRES Forney Industries 1892652 Steel Direct Line Air Chuck with Snap-On Clip; 0.25 in. Female NPT 1892652
- STEELMAN 0-150 PSI Digital Gauge Inflator with 15-Foot Whip Hose 99062
- Westward Tire Inflation Kits