Continental
2" ID x 20 ft Rubber Discharge & Suction Hose BK
Mfr # 4YLN7
Zoro # G1122344
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Black Synthetic Rubber
- Inside Dia. 2"
- Outside Dia. 2.45"
- Max. Pressure 150 psi
- Length 20 ft.
Explore More Products
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. GH400-50-G
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green SP300-10CE-G
- CONTINENTAL 3" ID x 20 ft Discharge & Suction Hose BK/GN 1ZMZ3
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. SP300-50-G
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN 1ZMZ8
- CONTINENTAL 3" ID x 20 ft Rubber Discharge & Suction Hose BK 4YLN9
- CONTINENTAL Water Hose, 3" ID x 15 ft., Green GH300-15MF-G
- CONTINENTAL Water Hose, 4" ID x 50 ft., Black RSG400-50CE-G
- CONTINENTAL Water Hose, 1-1/2" ID x 25 ft., Black RSG150-25CN-G
- RUBBERWORX 2" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS WDPVCBL200X50CEA
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI GY PLG10025-50
- Continental Discharge & Suction Hoses