Flambeau
Compartment Box with 12 compartments, Plastic, 2 13/16 in H x 8-1/2 in W
Mfr # 6676KC
Zoro # G1123001
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 13 in x 2 7/8 in
- Compartment HxWxD 2 1/16 in x 2 1/8 in
- Number of Adjustable Dividers 0
- Material Plastic
- Features Heavy-Duty Application, Excellent Impact Properties and Also Maintains Scratch-Resistant and Transparent Properties
Explore More Products
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 13/16 in H x 6-3/16 in W 6666KC
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 13/16 in H x 8-1/2 in W 6674KC
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 13/16 in H x 8-1/2 in W 6680KC
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/8 in H x 4 in W T200
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W T612
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 3/8 in H x 3-3/16 in W T215
- FLAMBEAU Adjustable Compartment Box with 9 to 24 compartments, Plastic, 15 1/2 in H x 11 3/4 in W 6770AH
- PLANO Bucket Top Compartment Box with 18 compartments, Plastic, 3 3/4 in H x 12 in W 725-001
- PLANO Storage Box with 1 compartments, Plastic, 1 3/4 in H x 7-1/4 in W 360710
- DURHAM MFG Compartment Drawer with 24 compartments, Steel 202-95-D919
- FLAMBEAU Compartment Box with 9 compartments, Plastic, 1 3/8 in H x 3-3/16 in W T210
- Flambeau Compartment Boxes