Shop Alternate Products
This Product is Discontinued
Zoro Select
Taper Pin, M6, PK25 (Discontinued)
Mfr # 1UB66
Zoro # G1123141
This Product is Discontinued
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Large End Dia. 6.6 mm