Shop Alternate Products
This Product is Discontinued
Pelican
Indst Hands Free Light, LED, Yellow (Discontinued)
Mfr # 2130C
Zoro # G1123175
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lighting Technology LED
- Lumens Range 0 to 49
- Flashlight Body Material Plastic
- Flashlight Battery Type Alkaline
Customers Also Purchased
- Brand Pelican
-
MFR #
2130C
-
Zoro #
G1123175
- UPC # 019428016036
- Country of Origin United States
- Category Spot Lights
Dimensions
Flashlight Battery Size | 1.5V |
Length | 1.75 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | LR44 |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 1 3/4 in |
Details
Flashlight Grade | Industrial |
Lighting Technology | LED |
Lumens Range | 0 to 49 |
Flashlight Body Material | Plastic |
Flashlight Battery Type | Alkaline |
Rechargeable | No |
Run Time on High Setting | 100 hr |
Water Penetration Rating | IPX7 |
Safety Rated | Not Safety Rated |
Item | Hands Free Light |
Flashlight Grouping Type | Hands Free Light |
Switch Type | Twist |
Number of Batteries | 2 |
Flashlight Beam Type | Fixed |
Maximum Lumens Output | 4 |
Body Color | Yellow |
Batteries Included | Yes |
Special Light Output Mode | No Special Light Output |
Light Output Modes | High |
Standards | ANSI FL 1 |
Lamp Life | 100,000 hr |
Battery Burn Time | 100 hr |
Weight with Batteries | 0.5 oz |
Lens Material | Polycarbonate |
Lamp Type | Led |
Mounting Type | Clip On |
Includes | Key Ring |
Lumens | 4 |
Battery Chemistry | Alkaline |
Power Source | Battery |
Features | Submersible |
Run Time Levels | 100 hr |
IP Rating | IPX7 |
Mount Type | Clip |
Hands Free Capable | Yes |
Beam Focus | Fixed |
Resistance Properties | Waterproof |
Body Material | Polycarbonate |
Includes Charger | No |
Brightness Levels | 4 lm |
Maximum Run Time | 100 hr |
Application | Industrial |
Special Operating Modes | No Special Light Output |
Hazardous Location Specification | Not Rated |
Includes Batteries | Yes |
Maximum Brightness | 4 lm |
Description
Hands Free Light, Battery Chemistry Alkaline, Battery Size LR44, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Yellow, Body Material Polycarbonate, Lighting Technology LED, Maximum Brightness 4 lm, Weight with Batteries 0.5 oz, Includes Charger No, Beam Focus Fixed, Hazardous Location Specification Not Rated, IP Rating IPX7, Mount Type Clip, Special Operating Modes No Special Light Output
- Hazardous material