Zoro Select
PVC Street Elbow, 90 Degrees, Vent, Hub x Spigot, 2 in Pipe Size
Mfr # 1WKT8
Zoro # G1124067
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape 90 Degrees Vent Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x Spigot
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Coupling, Hub, 4 in Pipe Size 1WKH5
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 3 in Pipe Size 429422
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1/2 in Pipe Size 1402005
- ZORO SELECT PVC Hex Head Plug, MNPT, 1-1/4 in Pipe Size 850-012
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size 829-131
- ZORO SELECT PVC Coupling, Compression, 1-1/4 in Pipe Size 160-106
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 3/4 in Pipe Size MPV8T007
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 4 in Pipe Size H406040LS
- ZORO SELECT PVC, Stainless Steel Elbow, 90 Degrees, Short Sweep, FNPT x Socket, 3/4 in x 1/2 in Pipe Size 807-101BR
- CHARLOTTE PIPE AND FOUNDRY ELBOW PVC3/4"" SCH40 10PK PVC02300C0800
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size P116-060
- Zoro Select PVC Pipe Fittings