Zoro Select
O-Ring, Buna N, 16.3mm OD, PK100
Mfr # 1RJB5
Zoro # G1124514
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Explore More Products
- ZORO SELECT Buna-N O-Ring, 4mm Wide 10mm ID, PK100 ZUSAH4X10
- ZORO SELECT O-Ring, Dash 009, EPDM, 0.07 In., PK100 U38869.006.0021
- ZORO SELECT O-Ring, Dash 004, Silicone, 0.07 In., PK100 U38883.006.0007
- ZORO SELECT O-Ring, EPDM, Dash 342, 3-5/8, 4.020, PK2 U38805.018.0362
- ZORO SELECT Brown Viton O-Ring, Dash 206, PK25 ZUSAVB75206
- ZORO SELECT O-Ring, Silicone, Dash 467, 19, 19.505, PK2 U38883.025.1900
- ZORO SELECT O-Ring, EPDM, Dash 175, 9, 9.193, PK10 U38869.009.0900
- ZORO SELECT Buna-N O-Ring, 3mm Wide 52mm ID, PK25 ZUSAH3X52
- ZORO SELECT Buna-N O-Ring, Dash 410, PK5 ZUSAH70410
- X1 TOOLS R-18 O-Ring (ID: 22 mm, CS: 3.5 mm, OD: 29 mm) (10 O-Rings), 10PK X1E-CON-ORI-RUB-0018x10
- X1 TOOLS R-16 O-Ring (ID: 18 mm, CS: 3.5 mm, OD: 25 mm) (20 O-Rings), 20PK X1E-CON-ORI-RUB-0016x20
- Zoro Select Individual & Bulk O-Rings