Dayton
AC Gearmotor, 25.0 in-lb Max. Torque, 340 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase
Mfr # 096037.00
Zoro # G1124602
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 25 in-lb
- Gearmotor Shaft Type Single
Explore More Products
- DAYTON AC Gearmotor, 327.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 4Z392
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPL4
- DAYTON AC Gearmotor, 120 in-lb Max. Torque, 6.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JD98
- DAYTON AC Gearmotor, 42.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LPL9
- DAYTON AC Gearmotor, Nameplate RPM 6.9, 0.52A 52JE27
- DAYTON AC Gearmotor, 711.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase 4CVX6
- DAYTON AC Gearmotor, 537.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 4CVY7
- DAYTON AC Gearmotor, 18.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L528
- DAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 6VEP4
- DAYTON AC Gearmotor, 6.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JD93
- DAYTON AC Gearmotor, 2.6 in-lb Max. Torque, 55 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE44
- Dayton AC Gear Motors