Garlock
Gasket, Sz 3/4 In, Tri-Clamp, Tuf-Steel(R)
Mfr # 42MPG-TS-075
Zoro # G1125162
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/4 in
- Connection Tri-Clamp
- Metal Detectable Yes
- Material of Construction Tuf-Steel(R)
- Temp. Range -350 to 550 Degrees F
Explore More Products
- GARLOCK Gasket, 2-1/2in Tube, 2-13/32in.Inside dia 40IT-TS-250
- GARLOCK Gasket, Sz2 1/2 In, Tri-Clamp, Tuf-Steel(R) 40MPG-TS-250
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA A80MPU-300
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA 40MPU-150
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA 40MPUS100-10SS
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, FKM 40MPSFY-150
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, FKM 40MPSFY-BUZ-XR-300
- GARLOCK Gasket Sheet, Blue, 60 in Overall L BULK-FGSM-AH-36
- GARLOCK Gasket Sheet, Off-White, 15 in Overall L BULK-FGSM-ASBR-42
- ZORO SELECT Gasket, Full Face, 6 In, 1/8 In Thick, SBR GSFFG6
- ZORO SELECT Gasket Sheet, 1/32" Thick, 12" L, 12" W ZUSAGSS1/32-12x12
- Garlock Sheet Gaskets