Westward
Bricklayers Hammer, 20 Oz, Steel
Mfr # 2DBU7
Zoro # G1125607
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 20 oz
- Head Material Steel
- Handle Steel with Vinyl Grip
- Blade (1) Width 4 in
- Overall Length 11 in
Explore More Products
- WESTWARD Chipping Hammer, Horizontal, 5.6 Oz 2DBV1
- WESTWARD 5 oz. Chipping Hammer, 1 in L Blade, 11 in L Steel Handle 2DBU9
- WESTWARD Railroad Pick, # 6, 36 IN 20C884
- WESTWARD Chipping Hammer w/Brush, Vertical, 4.4 Oz 2WDR2
- WESTWARD Brick Layer Hammer, 16 oz., Hickory Handle 13P535
- WESTWARD Pick Mattock, # 5, 36 IN 20C883
- COLLINS AXE 2.5 lb Double Bit Pick Mattock 36 in. Fiberglass Handle TP-2.5FD-C
- ESTWING 24 OZ Masons Hammer E3-24BLC
- VAUGHAN Welders Chipping Hammer, 14 oz., 13" L RWC14
- GROZ Claw Hammer, 16 oz., 13" Handle 34535
- QLT BY MARSHALLTOWN Brick Hammer, 16 oz, Hickory Handle BH760
- Westward Hammers and Striking Tools