Zircon
Electronic Water Detector, Use 9V Battery
Mfr # 64003
Zoro # G1125695
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Includes Instructions
- Features Moisture Sensing Electronics, Audible Warning, Sound Intensity 90 dB @ 10 Feet, Shock Resistant From 4 Ft Drop Onto Concrete
- Water Detector Type Battery-Powered
- Alert Type Sound
Explore More Products
- RIDGID Underground Inspection Camera System 63823
- RIDGID Pipe Inspection Monitor, SeeSnake CS65XR CS65XR
- SHARKBITE Sharkbite U286LFA Male Elbow 0.75 x 0.75 in. 4516423
- LEICA Underground Utility Locator w/Depth LEICA DD120
- OATEY Cherne 376088 Big Mouth Flow-Through Plug 8" - 12" w/ 6" M bypass 376088
- GENERAL TOOLS Camera Head, SS, 6 in. Lx1 in. Wx4 in. H P16-R
- BLACK SWAN Probing Rod With Ball Point Tip 1/2"x3' 19400
- RIDGID Digital Recording Monitor, Size 12-7/64" CS12X
- YORK FLASHING COPPER 10""X20' RESYS0310/20
- EXTECH Videoscope, 5" Display, Li-Ion Battery HDV750
- RIDGID 512 hz Remote Transmitter AAA 16728
- Zircon Pipe Inspection & Location