Widia
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 14356
Zoro # G1125871
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Thread Size 9/16"-18
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes 14814
- WIDIA Straight Flute Hand Tap, Plug, 4 14191
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes 19620
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC 11600
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 15269
- WIDIA Straight Flute Hand Tap, Plug, 4 14604
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes 19136
- WIDIA Straight Flute Hand Tap, Plug, 4 19445
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 19180
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes 20917
- OSG Straight Flute Hand Tap Taper, 4 Flutes 1123600
- Widia Straight Flute 4-Flute Taps