Elkay
Drop-In Bar Sink Package, 1 Hole, Lustrous Highlighted Satin Finish
Mfr # BLR150C
Zoro # G1126474
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Gauge 18
- Overall Length 15"
- No. of Bowls 1
- Overall Width 15"
Explore More Products
- ELKAY Sink, Drop-In Mount, 4 Hole, Premium Highlighted Satin Finish DPC12522104
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish LR20223
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish ELUHAD191650
- ELKAY Sink, 3 Hole, Satin Finish DXR33223
- ELKAY Drop-In Sink, 2 Hole, Lustrous Highlighted Satin Finish LR17162
- ELKAY Crosstown 16 Gauge Stainless Steel 32-1/4 X 18-1/4 X 10 30/70 Double Bowl Undermount Sink EFU321910
- ELKAY CuVerro Antimicro Copper, 1 Bwl T-Mnt Snk, Drop-In Mount, 5 Hole, Lustrous Satin Finish LRAD2219555-CU
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish LRAD1716601
- KOHLER Northland 15X15 Sr Entertainment Sink 6579-1-96
- ALFI BRAND Black Matte Smooth Apron 33" x 18" Double Bowl Fireclay Farm Sink ABF3318D-BM
- Elkay Kitchen Sinks