Checkers
Warning Whip, HD, 10 Ft, Includes X Flag
Mfr # FS10X-O
Zoro # G1126614
$73.36
9% off
Sold in multiples of 2 for $132.30
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$132.30
Key Features
- Color White Whip, Orange Flag
- Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
- Includes Mounting Base
- Flag Width 12 in
- Flag Height 11 in
Explore More Products
- CHECKERS Warning Whip, 6 ft., Includes Flag FS6-QD-O
- CHECKERS Quick Disconnect Debris Cap FSQDCAP-B
- CHECKERS Warning Whip, 5 ft. H, Green Light Bulb FSLEDW5OWGF
- CHECKERS Female Quick Disconnect Base Mounts FSQD-B
- CHECKERS Warning Whip with Reflective X Flag, 8 Ft FS8X-QD-O
- CHECKERS Replacement Flag, Reflexite X, Green FS8025-16-G
- CHECKERS Warning Whip, 8 ft., Includes Flag FS8L-QD-O
- CHECKERS Warning Whip, 5 ft. H, Green Light Bulb FSLEDA5OWGF
- CHECKERS Warning Whip, 12 ft., Includes Flag FS12L-QD-O
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 2PK WF-18-2-X-S
- 2W INTERNATIONAL Solid PVC Flag, 36 in. Dowel 1836-V
- Checkers Traffic Safety