- Home
- /
- Safety
- /
- Signs & Labels
- /
- Signs
- /
- Facility Signs
- /
- Restroom Sign, 9 in Height, 6 in Width, Vinyl, Vertical Rectangle, English
Shop Alternate Products
This Product is Discontinued
Cosco
Restroom Sign, 9 in Height, 6 in Width, Vinyl, Vertical Rectangle, English (Discontinued)
Mfr # 98035
Zoro # G1127183
This Product is Discontinued
Key Features
- Header No Header
- Legend Restroom
- Width 6 in
- Height 9 in
- Sign Shape Vertical Rectangle
- Brand Cosco
- MFR #98035
- Zoro #G1127183
- UPC #039956980357
- Country of OriginChina
- Category Facility Signs
Dimensions
Width | 6 in |
Height | 9 in |
Depth | 9 in |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Restroom |
Sign Shape | Vertical Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | Black |
ADA Compliant | Yes |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.16 in |
Standards | Conforms to the American with Disabilities Act |
Subject Matter | Restroom |
Language | English |
Background Color | Black |
Operating Temp. Range | 100 Degrees F |
Includes | Adhesive Mounting Pads |
Sign Legend Color | White |
Material | Vinyl |
Legend Color | White |
OSHA Compliant | No |
ANSI Compliant | No |
Double-Sided | No |
Legend/Background Color | White/Black |
Legend Style | Symbol and Text |
Indoor/Outdoor Usage | Indoor Only |
Sign Legend Text Color | White |
Write on Surface | No |
Metal Detectable | No |
Color | Black/White |
Type | Restroom |
Sign Header Text Color | No Header |
ANSI 969 Compliant | No |
Mounting Pattern | No Mounting Holes |
Corrosion Resistant | No |
Abrasion Resistant | No |
Maximum Viewing Distance - Unfavorable Conditions | 10 ft |
Includes Mounting Hardware | Yes |
Minimum Service Temperature | 0 Degrees F |
Chemical Resistant | No |
Maximum Viewing Distance - Favorable Conditions | 40 ft |
Glow In The Dark | No |
Sign Legend Background Color | Brown |
Legend Pictogram ID | PADM-02, PADM-03, PADM-92 |
Sign Legend Style | Symbol and Text |
Sign Mounting Location | Wall |
Adhesive Style | Permanent |
Legend Pictogram Description | Handicap, Man, Woman |
Number of Printed Sides | 1 |
Maximum Service Temperature | 100 Degrees F |
Sign Legend | Restroom |
Material Properties | Flexible |
Anti-Slip Surface | No |
Mirror Print | No |
State Specific Sign | No |
Minimum Application Temperature | 40 Degrees F |
Sign Header | No Header |
Graffiti Resistant | No |
Outdoor Life Expectancy | Not Outdoor Rated |
Protective Coating | No Protective Coating |
Product Type | Restroom Sign |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text