Shop Alternate Products
This Product is Discontinued
Federal Signal
Warning Light, Incandescent, Amber, 120VAC (Discontinued)
Mfr # 121S-120A
Zoro # G1128215
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Amber
- Lamp Type Incandescent
- Power Source 120V AC
- Lamp Life 2,000 hr
- Lens Material Polycarbonate