Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Structural Domed Head, 25 PK (Discontinued)
Mfr # 5RUG1
Zoro # G1128242
This Product is Discontinued
Key Features
- Head Type Structural Domed
- Mandrel Material Steel
- Grip Range 0.350 in to 0.625 in
- Head Height 0.118 in
- Blind Rivet Type Open End