- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Starters
- /
- IEC Magnetic Motor Starters
- /
- Nonreversing IEC Magnetic Motor Starter, 1NO
Shop Alternate Products
This Product is Discontinued
Eaton
Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)
Mfr # ECX09H1EJA-R63/D
Zoro # G1129545
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overload Relay Amp Setting 9.0 to 45.0
- Type Non-combination non-reversing starter
- Coil Volts 208V AC
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO/1NC
Customers Also Purchased
- Brand Eaton
-
MFR #
ECX09H1EJA-R63/D
-
Zoro #
G1129545
- UPC # 00786685608075
- Country of Origin United States
- Category IEC Magnetic Motor Starters
Dimensions
NEMA Size | Not Applicable |
Width | 14.9 in |
Height | 8.5 in |
Depth | 10.1 in |
Length | 14 IN |
Size | 50A max starter |
Overall Depth | 14 in |
Overall Width | 9 in |
Overall Height | 8.5 in |
Details
Item | IEC Magnetic Motor Starter |
Overload Relay Amp Setting | 9.0 to 45.0 |
Type | Non-combination non-reversing starter |
Coil Volts | 208V AC |
Enclosure NEMA Rating | 1 |
Auxiliary Contact Form | 1NO/1NC |
HP @ 3 Phase - 240V | 10 hp |
HP @ 3 Phase - 480V | 20 hp |
HP @ 3 Phase - 575V | 30 hp |
HP @ 3 Phase - 208V | 10 hp |
HP @ 1 Phase - 120V | 2 hp |
HP @ 1 Phase - 240V | 5 hp |
Action | Nonreversing |
Number of Poles | 3 |
Amps AC | 32.0 A |
Hz | 50/60 |
Features | Hand/Off/Auto Selector Switch and Red Run Pilot Light |
Includes | Hand/Off/Auto Selector Switch and Red Run Pilot Light |
Standards | cUL Listed, UL Listed |
Thermal Unit Code | Not Applicable |
Rating | IP23 |
Actuator | HAND/OFF/AUTO Sel. switch with red RUN pilot light |
Coil Voltage | 208V AC |
Enclosure Material | Painted steel |
Overload Relay | 9-45A electronic overload |
Amperage Rating | 32A |
Enclosure | NEMA 1 |
Horsepower @ Three Phase - 480V AC | 20 hp |
Horsepower @ Three Phase - 240V AC | 10 hp |
Horsepower @ Single Phase - 120V AC | 2 hp |
IP Rating | IP23 |
Horsepower @ Three Phase - 208V AC | 10 hp |
Starter Style | IEC |
Number of Auxillary Contacts | 2 |
Reversing Capability | Non-Reversing |
Includes Pilot Light | Yes |
Operator Function | Hand/Off/Auto |
Overload Protection Type | Electronic |
Horsepower @ Single Phase - 240V AC | 5 hp |
Horsepower @ Three Phase - 600V AC | 30 hp |
Frequency | 50/60 Hz |
Maximum Overload Relay Current Setting | 45 A |
Series | XT |
Current AC | 32 A |
Minimum Overload Relay Current Setting | 9 A |
NEMA Enclosure Rating | 1 |
Includes Auxiliary Contacts | Yes |
Operator | Selector Switch |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Operator Selector Switch, Operator Function Hand/Off/Auto, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 30 hp, Horsepower @ Three Phase - 240V AC 10 hp