Fibergrate
Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green
Mfr # 878950
Zoro # G1130202
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 4 ft
- Depth 1 1/2 in
- Color Green
- Mesh Pattern Square
Explore More Products
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Green 878920
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Green 878930
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Green 878940
- FIBERGRATE Moltruded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Light Gray 874020
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872930
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin 879220
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Orange 878926
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray 872330
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray 872395
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872480
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Yellow 878884
- Fibergrate Fiberglass Grating