- Home
- /
- Power Transmission
- /
- Motors
- /
- Gearmotors
- /
- AC Gear Motors
- /
- AC Gearmotor, 2.80 in.-lb. Max. Torque, 68 Nameplate RPM, 115/208-230 V AC Voltage, 1 Phase
Shop Alternate Products
This Product is Discontinued
Dayton
AC Gearmotor, 2.80 in.-lb. Max. Torque, 68 Nameplate RPM, 115/208-230 V AC Voltage, 1 Phase (Discontinued)
Mfr # 4CVU2
Zoro # G1130236
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Voltage 115/208-230 V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 2.80 in.-lb.
- Gearmotor Shaft Type Single Left
Customers Also Purchased
- Brand Dayton
-
MFR #
4CVU2
-
Zoro #
G1130236
- UPC # 190735322710
- Country of Origin Unknown
- Category AC Gear Motors
Dimensions
Keyway Size Type | 3/16" Square x 1" |
Dimension H | 2-1/2" |
Overall Length | 15" |
Dimension U | 7.88" |
Dimension D1 | 9.08" |
Shaft Length (Dimension V) | 1.81" |
Shaft Dia. (Dimension U) | 3/4" |
Height (Dimension O) | 9.53" |
Keyway Size | 3/16" Square x 1" |
Dimension D | 4 3/4 in |
Dimension AA | 6.03" |
Dimension Z | 4-3/4" |
Dimension X | 1.63" |
Dimension C | 5.63" |
Dimension S | 1.09" |
Dimension D2 | 2.38" |
Dimension E | 3.22" |
Dimension A | 8.97" |
Dimension BA | 0.75" |
Dimension N | 0.31" |
Dimension AB | 5-1/2" |
Dimension B | 5.91" |
Dimension L | 2.38" |
Dimension F | 4.77" |
Details
Item | AC Gearmotor |
Gearmotor Voltage | 115/208-230 V AC |
Gearmotor Phase | 1 |
Gearmotor Type | AC Gearmotor |
Max. Torque | 2.80 in.-lb. |
Gearmotor Shaft Type | Single Left |
Gearmotor Shaft Orientation | Right Angle |
Nameplate RPM | 68 |
Gearmotor Enclosure | Totally Enclosed Fan-Cooled |
Gearmotor Rotation | CW/CCW |
Gearmotor Brake Type | None |
Gearmotor Mounting Position | All Angle |
Full Load Amps | 5.6/2.8 |
Standards | UL Recognized/CSA |
Input HP | 1/3 |
Thermal Protection | None |
Voltage | 115/208-230 |
Gears | Hardened Steel Worm, Forged Bronze Output Gear |
Bearings | Ball |
Seals | Oil Seals on Axle Shaft |
Overhung Load | 670 lb. |
Hz | 60 |
Housing | Aluminum/Cast Iron |
Gear Type | Worm |
Insulation Class | b |
Gear Material | Hardened Steel/Forged Bronze |
Starting Torque | 1040 in.-lb. |
Motor Type | Capacitor-Start |
Gear Ratio | 26:1 |
Max. Ambient Temp. | 40 Degrees C |
Phase | 1 |
Gear Case Material | Die Cast Aluminum |
Enclosure | TEFC |
Mounting | All Position |
Shaft | Single Output |
Rotation | Reversible |
Lubrication | Gear Oil |
RPM Range | 51 to 75 |
Shaft Orientation | Right Angle |
Includes | Capacitor |
Application | Printing Press, Conveyors, Pumps, Mixers |
Description
AC Gearmotor, Motor Type Capacitor-Start, Rotation Reversible, Gear Ratio 26:1, Shaft Orientation Right Angle, Application Printing Press, Conveyors, Pumps, Mixers