Nibco
3" NOM C Copper Coupling without Stop
Mfr # 601 3
Zoro # G1130491
$33.12
9% off
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 3"
Explore More Products
- NIBCO 1 CxC Coupler No Stop W00980D
- NIBCO 1-1/2" NOM C x 1-1/4" MNPT Copper Reducing Adapter 604R 11/2x11/4
- NIBCO 1/2" NOM C x 1/2" FNPT Copper 90 Degree Elbow U7073 1/2
- NIBCO 1" NOM FTG Copper 90 Degree Close Rough Elbow 60722 1
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 2 In 810 2
- NIBCO 4" NOM C Copper 90 Degree Elbow 607 4
- NIBCO 12x34 CxM Adapter W01220T
- NIBCO 2" x 1-1/2" x 1-1/4" NOM C Copper Reducing Tee 611RR 2 11/2 1/14
- NIBCO 114 CxM Adapt DWV W00190T
- LEGEND VALVE 2-1/2" COPPER 90 ELBOW 450-009
- B & K Nibco 1/2 in. FTG X 3/4 in. D Press Copper 90 Degree Elbow 10 pk 9059110PCCP
- Nibco Fittings