Shop Alternate Products
This Product is Discontinued
Ge
NEMA 3, 3R, 4, 4X, 12, 13 19.31" H x 17.31" W x 9.58" D Wall Mount (Discontinued)
Mfr # VJ1816HWPL2
Zoro # G1130507
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 17.31"
- Height 19.31"
- Depth 9.58"
- Material Fiberglass Reinforced Polyester
- NEMA Rating 3, 3R, 4, 4X, 12, 13