This item is Discontinued.

Stanley Engineered Fastening Blind Rivet, Dome Head, 25 PK 57747

Blind Rivet, Dome Head, 25 PK (Discontinued)

  • Mfr # 57747
  • Zoro # G1130927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57747
Zoro #
G1130927
UPC #
-
Country of Origin
United States

Dimensions

Drill Size
9/32 in
Head Dia.
0.512 in
Rivet Dia.
6.6 mm

Details

Item
Blind Rivet
Head Type
Dome
Mandrel Material
Plastic
Grip Range
0.098 to 0.197 in

Description

Blind Rivet, Head Type Dome, Mandrel Material Plastic, Drill Size 9/32 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.