Zoro Select

5/8"-11 Steel Zinc Plated Finish Square Nut - Regular, 25 pk.


$18.39
42% off
$10.49
/pk 25, $0.42/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11
  • Nut Style Square Nut - Regular
  • Basic Material Steel
  • Material Grade Not Graded
See all product information