Manual Hot And Cold Water Sink Faucet, 3" - 8-3/8" Mount, Chrome plated

  • Mfr # 445-L12E35ABCP

  • Zoro # G1131728


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
3" - 8-3/8"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Lever
Flow Rate - Maximum
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445-L12E35ABCP
Zoro #
G1131728
UPC #
611943487768
Country of Origin
United States

Details

Mounting Hole Center to Center
3" - 8-3/8"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Lever
Item
Hot And Cold Water Sink Faucet
Flow Rate - Maximum
1.5 gpm
Flow Type
Aerator
Operation Method
Manual

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.