Westward
Thermocouple Thermometer, 1 Input, Type K
Mfr # 2LTC6
Zoro # G1131767
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermometer Thermocouple Type Type K
- Number of Inputs 1
- Probe Connector Mini-Type
- Temp. Range (F) Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
- Accuracy +/-1 Degrees C (-64 Degrees to 100 Degrees C), +/-1% (101 Degrees to 1,400 Degrees C)
Explore More Products
- FLUKE Thermocouple Thermometer, 1 Input FLUKE-53-2 B
- COOPER-ATKINS NSF Thermometer, 1 Input, Type K 35200-K
- AMPROBE Thermocouple Thermometer, 2 In, Type J, K TMD-10
- EZ-FLO EASTMAN THERMOCOUPLE 36"" 60038
- COOPER-ATKINS -40 - 500 F Thermocouple Thermometer 93230-K
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K 35232
- FLUKE Thermocouple Thermometer, 2 Input FLUKE-54-2 B
- COOPER-ATKINS Thermistor Instrument, LCD, 48" Cord L 35100-K
- EXTECH Thermocouple Datalogger, 12 Channels TM500
- FLUKE Thermocouple Thermometer, 2 In, K, J, T, E FLUKE 52-2B
- FLUKE Thermocouple Thermometer, 2 Input 1524-156
- Westward Thermocouple Thermometers