Zoro Select
Dowel Pin, Std, SS, M2x8mm L, PK100
Mfr # DP7X02008h8-100P1
Zoro # G1132171
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade Low Carbon
Explore More Products
- ZORO SELECT Dowel Pin, SS, M2x12mm L, PK100 DP7X02012h8-100P1
- ZORO SELECT Dowel Pin, SS, M2x10mm L, PK100 DP7X02010h8-100P1
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x1 3/4L, Pk5 U39080.062.0175
- ZORO SELECT Pin, Steel, 12mm dia. M39070.120.0050
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK5 M51580.050.0060
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK10 M51580.025.0006
- ZORO SELECT Pin, Stainless Steel A4, 1.5mm dia., PK10 M55580.015.0006
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK5 M55580.060.0030
- ZORO SELECT 5/64X1/4 MS DOWEL PIN 400 S/S STAINLESS STEEL MS16555-609
- ZORO SELECT Pin, Steel, 6mm dia., PK10 M39070.060.0050
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 U39078.025.0200
- Zoro Select Dowel Pins