Dayton
Exhaust Vent, 20 In
Mfr # 4YU88
Zoro # G1133221
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,265.99
Key Features
- Drive Package With Motor Included No
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 20 in
- Base Size - Roof Ventilators 30 in x 30 in
- Type Axial Downblast Less Drive Package
Replacement Parts
Explore More Products
- DAYTON Exhaust Ventilator, 1/2 hp, 24 in Blade Dia., 115V AC/230V AC, Belt Drive 7A404
- DAYTON Exhaust Ventilator, 1 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive 7A422
- DAYTON Exhaust Ventilator, 1/3 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive 7A415
- DAYTON Exhaust Ventilator, 2 hp, 30 in Blade Dia., 115V AC/230V AC, Belt Drive 7A411
- DAYTON Exhaust Ventilator, 1 1/2 hp, 30 in Blade Dia., 115V AC/230V AC, Belt Drive 7A410
- DAYTON Exhaust Ventilator, 1/2 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive 7A400
- DAYTON Exhaust Ventilator, 1/2 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive 7A416
- DAYTON Exhaust Ventilator, 1 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive 7A425
- DAYTON Exhaust Ventilator, 1/4 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive 7A418
- CANARM Downblast Exhauster ALX150-DD075EC
- DAYTON Exhaust Ventilator, 1/3 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive 7A419
- Dayton Belt Drive Axial Downblast Exhaust Ventilators