Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Stem Cstr, Plyurethan, 5 in, 297 lb. (Discontinued)
Mfr # 32540240400720010805
Zoro # G1133517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Stem Type Threaded
- Wheel Width 1 1/4 in
- Load Rating 297 lb.
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Polyurethane