Wiha
Torx(R) Plain Torx(R) Key, T7 Tip Size, 5/8 in Long, 5/8 in Short
Mfr # 37107
Zoro # G1133535
$3.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Alloy Vanadium Molybdenum Steel
- Finish Black Oxide
- Handle Length 5/8 in
- Handle Material Alloy Steel
- Handle Type Plain
Explore More Products
- WIHA Metric Plain Hex Key, 2.5 mm Tip Size, 100 mm Long, 100 mm Short 33402
- WIHA SAE L-Shape Hex Key, 3/16" Tip Size 36959
- WIHA Metric Not Applicable Ball Hex Key, 2.5 mm Tip Size 28116
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 150 mm Long, 150 mm Short 33447
- WIHA Metric T-Handle Ball Hex Key, 2.5 mm Tip Size 33444
- WIHA SAE L-Shape Ball Hex Key, 1/4" Tip Size 36965
- WIHA SAE Comfort Grip T-Handle Ball Hex Key, 5/32" Tip Size 54012
- WIHA SAE Tactile Pico Grip Ball Hex Key, 9/64" Tip Size 26465
- WIHA SAE Not Applicable Hex Key, 7/64" Tip Size 28559
- VEGA INDUSTRIES Hex and Hex Ball, T-Handle, 5/16 x 8 in LTB5168
- EAZYPOWER Security Hex Key Bit, 5/32" 79235/B
- Wiha Hex Keys