Zoro Select
1/8" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 50A
Mfr # BULK-RS-N50MIL-57
Zoro # G1133614
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Buna-N Sheet, 70A, 36"x24"x0.25", Black BULK-RS-H70-277
- ZORO SELECT Rubber, EPDM, 1/8 In Th, 36 Inx15 Ft BULK-RS-E60-934
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 50A BULK-RS-S50BFDA-5
- ZORO SELECT Rubber Strip, EPDM, 1/32"Thick, 36"x6", 60A BULK-RS-E60-906
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 30"x24", 60A BULK-RS-RCY60-23
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 60A BULK-RS-N60-881
- ZORO SELECT Rubber Sheet, PUR, 1/8"Thick, 6"x6", 75D 70S0D-75D-6X6
- ZORO SELECT Neoprene Rubber Roll No Adhesive, 50A, 1/2"T x 36"W x 10 Ft L BULK-RS-N50-210
- ZORO SELECT Silicone Sheet, 40A, 4'x36"x1/32 BULK-RS-S40-251
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.375" x 3" Disc (2 Pack) 22-01-375
- ZORO SELECT Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A BULK-RS-SBR75-137
- Zoro Select Rubber Sheets & Strips