Zoro Select
1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length
Mfr # 1GB50
Zoro # G1134375
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Head Type Vented
- Drive Type Hex
- Drive Size 3/16 in
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length 1GB51
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK M07400.100.0045
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 20 PK 3425200050
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK M07400.060.0010
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK BHS7X05060-010P1
- ZORO SELECT 1-1/2"-12 Socket Head Cap Screw, Black Oxide Steel, 4 in Length U07040.150.0400
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain PEEK, 1-3/4 in Length, 10 PK PK1032-134SHC-01
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/8 in Length ZPS60138C40
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-7/16 in Length ZPS60208C20
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK U51050.012.0062
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK SC2206010-100P
- Zoro Select Socket Head Cap Screws