Zoro Select
Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # U26661.021.0075
Zoro # G1134576
$5.99
10% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Head Type Pan
- Drive Combination Phillips/Slotted
- Drive Size #3
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.021.0125
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.021.0300
- ZORO SELECT Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.021.0062
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK 1WA60
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.019.0037
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.016.0250
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.021.0150
- ZORO SELECT Sheet Metal Screw, 30 mm, Zinc Plated Torx Drive, 2500 PK MI630CTB10Z
- ZORO SELECT Sheet Metal Screw, #4-24 x 1/4 in, Zinc Plated Stainless Steel Truss Head Phillips Drive, 10000 PK 0404ABPT
- TAMPERPROOF SCREW CO.. #10 x 3in Tamper-Proof Security Sheet Metal Screw - Pan Phillips Head - 18-8 Stainless Steel - 50 Pk 2.10A3PS
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK 03045
- Zoro Select Self-Tapping Screws