Jabsco
Stainless Steel 5/32 HP Centrifugal Pump 12V
Mfr # 50860-0012
Zoro # G1134777
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 5/32 hp
- Voltage - Pumps 12V DC
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 3/4 in NPT
- Outlet Size - Pumps 3/4 in NPT
Explore More Products
- JABSCO Stainless Steel 5/32 HP Centrifugal Pump 12V 50840-0012
- JABSCO Plastic 1/64 HP Centrifugal Pump 8-24V 59530-0000
- JABSCO Brass 1/64 HP Centrifugal Pump 8-24V 59520-0000
- DAYTON Bronze/Brass 3/4 HP Centrifugal Pump 208-230/460V 2ZWR8
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V 2BF10534
- PACER S-Series, 2" NPT Ports, B&S Series 550, 150 GPM SE2PL E550
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V WPX755
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 130 ft. Head 6BF1K9E0
- DAYTON Cast Iron 1 HP Centrifugal Pump 115/230V 2ZWP5
- SPRINGER PUMPS AMT 3/4in x 1/2in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1/2hp 3 Phase Motor 368C-95
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V 2BF10512
- Jabsco Straight Centrifugal High Flow Pumps