- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Plug-In Relays
- /
- General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT
Shop Alternate Products
This Product is Discontinued
Omron
General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (Discontinued)
Mfr # MKS3PIN5AC240
Zoro # G1135197
This Product is Discontinued
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
Customers Also Purchased
- Brand Omron
-
MFR #
MKS3PIN5AC240
-
Zoro #
G1135197
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.07 in |
Body Width - Relay | 1.36 in |
Body Depth - Relay | 1.36 in |
Overall Height - Relay | 2.5 in |
Body Depth | 2.07 in |
Overall Depth | 2.5 in |
Body Width | 1.36 in |
Body Height | 1.36 in |
Flat Pin Width | Not Applicable |
Details
Item | General Purpose Relay |
Item - Relay | General Purpose Relay |
Coil Volts | 240V AC |
AC Contact Rating - Relay | 10A @ 240V |
DC Contact Rating - Relay | 10A @ 28V |
Base Type - Plug In Relay | Octal |
Number of Pins - Relay | 11 |
Contact Form - Relay | 3PDT |
Mounting - Relay | Plug In |
HP @ 120V | Not Rated |
Power Consumption - Relay | 2.3 VA |
Contact Material | Silver Tin Indium |
Standards | RoHS Compliant, UL and IEC (TUV) Certified |
Pins | 11 |
Status Indicator | LED Indicator, Mechanical Flag |
Socket Code | B |
Contact Rating | 10A @ 250VAC/30VDC |
Push To Test | Lockable |
Socket | Mfr. No. PF113A-E |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Base Type | Octal |
Contact Form | 3PDT |
HP @ 240V | Not Rated |
Minimum Operating Temperature | -13 Degrees F |
Compatible with Manufacturer Model Number | PF113A, PF113A-D, PF113A-E |
Resistance Properties | Shock-Resistant, Vibration-Resistant |
Weight | 3.17 oz |
Electrical Connection Type | Pin |
Horsepower @ 120V AC | Not Rated |
Sealing | Enclosed |
Base Shape | Octal |
Operating Current | 10 A at 250V AC (Resistive Load), 10 A at 30V DC (Resistive Load), 5 A at 250V AC (Resistive Load), 5 A at 30V DC (Resistive Load), 7 A at 250V AC (Inductive Load) |
Series | MK-S Series |
Relay Mounting Style | Socket |
Power Consumption | 2.3 VA, 2.7 VA |
Mounting Style | Plug-In |
Contact Rating (AC) | 10 A @ 250V (NO), 5 A @ 250V (NC), 7 A @ 250V (NO) |
Push-To-Test Button | Lockable Push Test Button |
Current Rating | 10 A |
Motor Rated | Not Rated - Not Rated |
Coil Resistance | 4,480 ohm |
Response Time | 30 msec |
Insulation Resistance | 100 megaohm |
Dielectric Strength | 1,000V AC Between Contacts of Same Polarity and Terminals of the Same Polarity, 2,500V AC between Coil and Contacts, 2,500V AC Between Current-Carrying Parts Non-Current-Carrying Parts and Opposite Polarity |
Number of Pins | 11 |
Coil Voltage Type | AC |
Contact Rating (DC) | 10 A @ 30V (NO), 5 A @ 30V (NC) |
Maximum Switching Voltage | 250V AC, 250V DC |
Coil Voltage | 240V AC |
Electrical Operating Durability | 100,000 |
Horsepower @ 240V AC | Not Rated |
Electrical Connection | Plug-In |
Push-To-Test Method | Lockable |
Input Voltage | 240V AC |
Maximum Operating Temperature | 140 Degrees F |
Mechanical Operating Durability | 5,000,000 |
Pin Shape | Round |
Frequency | 50/60 Hz |
Environmental Protection | Enclosed |
Socket Code Configurator | Socket / Octal / 11 |
Compatible with Manufacturer Model Number [NEW] | PF113A, PF113A-D, PF113A-E |
Compatible with Manufacturer Part Number | PF113A, PF113A-D, PF113A-E |
Compatible Manufacturer Part Number | PF113A, PF113A-D, PF113A-E |
Compatible Manufacturer Model Number | PF113A, PF113A-D, PF113A-E |
Description
General Purpose Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V (NO), 5 A @ 250V (NC), 7 A @ 250V (NO), Contact Rating (DC) 10 A @ 30V (NO), 5 A @ 30V (NC), Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In