Shop Alternate Products
This Product is Discontinued
Zoro Select
Spacer, Nylon, 1/4" Overall Lg (Discontinued)
Mfr # 13SPRT108
Zoro # G1135906
This Product is Discontinued
Key Features
- Overall Length 1/4 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Color Natural
- Spacer Material Nylon